This item is Discontinued.

Amprobe Receptacle Tester, 110 to 125VAC ST102A

Receptacle Tester, 110 to 125VAC (Discontinued)

  • Mfr # ST102A
  • Zoro # G3723745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST102A
Zoro #
G3723745
UPC #
095969413794
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Receptacle Tester
Voltage
110 to 125VAC
Load Current
5mA
Standards
UL, ULC
Indicator
LED
Includes
Meter

Description

Receptacle Tester, Includes Meter, Load Current 5mA, Standards UL, ULc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.