Shop AMPROBE

Tachometer, +/-1% RPM Acc, LCD

  • Mfr # TACH-10
  • Zoro # G3603196

product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Includes
Cone Funnel Contact Tips, Reflective Tape
RPM Accuracy
+/-1% of Reading +/-2 Digits
Features
Auto Power Off Function, Digital Display, Select Units and Mode Functions
RPM Resolution
0.001 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACH-10
Zoro #
G3603196
UPC #
095969780988
Country of Origin
China
Item
Tachometer
Includes
Cone Funnel Contact Tips, Reflective Tape
RPM Accuracy
+/-1% of Reading +/-2 Digits
Features
Auto Power Off Function, Digital Display, Select Units and Mode Functions
RPM Resolution
0.001 RPM
Contact / Noncontact
Contact and Noncontact
Display
LCD
Memory
No
Standards
CE, EN61326-1
Contact RPM Range
10 to 19,999
Speed (FPM)
3 to 30,000
Speed (M/Min)
1 to 9999.9
Speed Accuracy
0.04% of Reading +/-2 Digits
Light Source
Infrared
Noncontact RPM Range
10 to 99,999
Working Distance
1 ft
Indicator
Time Base 4.0 MHz Quartz Crystal
Minimum Contact RPM
10 RPM
Maximum Non-Contact RPM
99,999 RPM
Rotational Speed Measuring Units
ft/min, m/min, RPM, yd/min
Batteries Included
Yes
Contact Type
Contact, Non-Contact
Maximum Velocity Measured
9,999.9 m/min
Contact Adaptors Included
Cone Tip, Funnel
Digital Display Screen Type
LCD
Calibration Certificate Type
Available Separately
Maximum Non-Contact Distance
11 7/8 in
Minimum Non-Contact Distance
1/4 in
Maximum Contact RPM
19,999 RPM
Minimum Velocity Measured
3.28 fpm
Number of Batteries Required
1
Minimum Non-Contact RPM
10 RPM
Battery Voltage
9V

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
9V
Fits Chest Size
Auto Power Off Function, Digital Display, Select Units and Mode Functions

Description

Tachometer, RPM Accuracy +/-1 Percent of Reading +/-2 Digits, RPM Resolution 0.001 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 10 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 11 7/8 in, Minimum Non-Contact Distance 1/4 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured 9,999.9 m/min, Minimum Velocity Measured 3.28 fpm, Includes Cone Funnel Contact Tips, Reflective Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.