Shop TRIPLETT
See all product information
Create Account
LED/Incandescent Light Meter with Certif
- Mfr # LT66-NIST
- Zoro # G023782010
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Digital Display Screen Type
LCD
FC Minimum Light Level Measured
0 fc
Number of Records Stored
99
FC Light Level Accuracy
+/-3%
Sensor Cord Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT66-NIST
- Zoro #
- G023782010
- UPC #
- 614395006747
- Country of Origin
- China
Dimensions
- Sensor Cord Length
- 5 ft
Details
- Item
- Light Meter
- Digital Display Screen Type
- LCD
- FC Minimum Light Level Measured
- 0 fc
- Number of Records Stored
- 99
- FC Light Level Accuracy
- +/-3%
- Light Tested
- LED, Fluorescent, Sodium, Incandescent, Metal Halide
- FC Light Level Resolution
- 0.01 fc
- Includes
- 9V Battery, Case
- FC Maximum Light Level Measured
- 40,000 fc
- Calibration Certificate Type
- Traceable with data
Description
Light Meter, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 0 fc, UV Light Level Accuracy Not Applicable, UV Light Level Resolution Not Applicable, Calibration Certificate Type Traceable with data, Digital Display Screen Type LCD, Interface Not Applicable, Number of Records Stored 99, Sensor Cord Length 5 ft, Includes 9V Battery, Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.