Zoro Homepage

Thermometer, LCD, 2 in, Thermocouple

  • Mfr # TMD-10

  • Zoro # G2936972


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type J, Type K
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
Type J -328 Degrees to 1922 Degrees , Type K -328 Degrees to 2498 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD-10
Zoro #
G2936972
UPC #
095969419338
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 2, Accuracy +/-0.05 Percent + 0.7 Degrees F, +/-0.05 Percent + 1.4 Degrees F, -328 Degrees to 1,922 Degrees F/-200 Degrees to 1,050 Degrees C (Type J), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K ), (1) 9V, 5-Digit Backlit LCD, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, Resolution 0.1 Degrees F/0.1 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.