Zoro Homepage

Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication

  • Mfr # NCV-1040

  • Zoro # G6608213


product price: $44.85
/ea

Key Features

Voltage Range
12 to 1000V AC
Current Range
12 to 1000V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCV-1040
Zoro #
G6608213
UPC #
095969856300
Country of Origin
China

Dimensions

Length
6 1/8 in
Manufacturers Warranty Length
1 yr
Width
7/8 in
Depth
2 3/8 in
Diameter
7/8 in
Tool Height
1.1 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA
Tool Length
6.1 in
Tool Width
0.9 in

Details

Item
Voltage Detector
Voltage Range
12 to 1000V AC
Current Range
12 to 1000V AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
(2) AAA
Safety Rating
Cat IV 1000V
Flashlight
Yes
On/Off Switch
Yes
Switch Type
On/Off with Sensitivity Adjust
Includes
NCV-1040
Special Features
Auto-Off, Low Battery Indication, Magnetic Solenoid Testing
Standards
CAN/CSA C22.2 No. 61010-1-04, CE, RCM C Certification
Operating Temp.
32 Degrees to 104 Degrees F
Features
Identifies Polarity (Line Vs. Neutral) of Receptacles and Cables, Magnetic Solenoid Detection to Diagnose Electromagnets and Relays, Safely Tests Voltage in Non-Contact Way, Tests Voltage Through Wire Insulation
Auto Power Off
Yes
Maximum AC Voltage Measured
1,000 V
Minimum AC Voltage Measured
12 V
Built-In Flashlight
Yes
Maximum Operating Temperature
104 Degrees F
Number of Batteries Required
2
Display Type
No Display
Includes Batteries
Yes
IP Rating
IP65
Minimum Operating Temperature
32 Degrees F
Alert Type
Light, Sound
Tester Type
Voltage Detector/Tester
Non-Contact
Yes
Power Source
Battery
Test Connection Type
Probe Tip
Display Screen Type
No Display
Testing Functions
AC Voltage, DC Voltage
CAT Safety Rating
CAT IV 1000V
Maximum Operating Temperature
104 Degrees F

Description

Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes NCV-1040, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.