Voltage Detector, CAT IV 1000V, No Disp
- Mfr # NCV-1030
- Zoro # G915699785
product price:Â
$
33.99
/ea
Key Features
Standards
CAN/CSA C22.2 No. 61010-1-04, CE, RCM C Certification
Features
Identifies Polarity (Line Vs. Neutral) of Receptacles and Cables, Safely Tests Voltage in Non-Contact Way, Tests Voltage Through Wire Insulation
Includes
NCV-1030
Auto Power Off
Yes
CAT Safety Rating
CAT IV 1000V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCV-1030
- Zoro #
- G915699785
- UPC #
- 095969856294
- Country of Origin
- China
- Standards
- CAN/CSA C22.2 No. 61010-1-04, CE, RCM C Certification
- Features
- Identifies Polarity (Line Vs. Neutral) of Receptacles and Cables, Safely Tests Voltage in Non-Contact Way, Tests Voltage Through Wire Insulation
- Includes
- NCV-1030
- Auto Power Off
- Yes
- CAT Safety Rating
- CAT IV 1000V
- IP Rating
- IP65
- Alert Type
- Light, Audible
- Test Connection Type
- Probe Tip
- Display Type
- No Display
- Includes Batteries
- Yes
- Minimum Operating Temperature
- 32 Degrees F
- Number of Batteries Required
- 2
- Minimum AC Voltage Measured
- 12 V
- Power Source
- Battery
- Non-Contact
- Yes
- Display Screen Type
- No Display
- Tester Type
- Voltage Detector/Tester
- Testing Functions
- AC Voltage, DC Voltage
- Maximum Operating Temperature
- 104 Degrees F
- Maximum AC Voltage Measured
- 1,000 V
- Built-In Flashlight
- Yes
- Item
- Voltage Detector/Tester
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- AAA
- Tool Height
- 1.1 in
- Tool Width
- 0.9 in
- Tool Length
- 6.1 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Identifies Polarity (Line Vs. Neutral) of Receptacles and Cables, Safely Tests Voltage in Non-Contact Way, Tests Voltage Through Wire Insulation
Description
Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes NCV-1030, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, DC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.