This item is Discontinued.

Amprobe Wire Tracer, 9 to 300VAC/DC AT-4005-A

Wire Tracer, 9 to 300VAC/DC (Discontinued)

  • Mfr # AT-4005-A
  • Zoro # G6109582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-4005-A
Zoro #
G6109582
UPC #
095969726511
Country of Origin
United States

Dimensions

Maximum Depth
Short Mode: 20 ft; Open Mode: 12 ft
Manufacturers Warranty Length
1 yr.

Details

Item
Wire Tracer
Voltage Range
9 to 300VAC/DC
For Use On
Wires/Circuits
Traces Wires in Non-Metalic Conduit
No
Includes
Hard CC-AT-4000, R-4000 Receiver, Transmitter T-4000-A, 110V Pigtail with Banana Plug Cord Set C2901, Alligator Clips with Banana Plug Cord Set C2902, Grounding Test Lead 25ft. MTL-G, Alligator Clip for Ground Lead VRC-320, Clamp On Transmitter Accessory, Rechargeable Battery Pack B2024, Battery Charger B2025, Users Manual, Carrying Case
Battery Type
9V
Voltage Protection
300V
Coupling
AC
Receiver to Transmitter Distance
20 ft.
Display
LED/LCD

Description

Wire Tracer, Receiver to Transmitter Distance 20 ft, Includes Hard CC-AT-4000, R-4000 Receiver, Transmitter T-4000-A, 110V Pigtail with Banana Plug Cord Set C2901, Alligator Clips with Banana Plug Cord Set C2902, Grounding Test Lead 25ft MTL-G, Alligator Clip for Ground Lead VRC-320, Clamp On Transmitter Accessory, Rechargeable Battery Pack B2024, Battery Charger B2025, Users Manual, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.