This item is Discontinued.

Amrep Amrep 019-R08035 Zep Prof Truck & Trailerwash Pail- 5 Gallon 019-R08035

Amrep 019-R08035 Zep Prof Truck & Trailerwash Pail- 5 Gallon (Discontinued)

  • Mfr # 019-R08035
  • Zoro # G504156217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019-R08035
Zoro #
G504156217
UPC #
690858708038
Country of Origin
United States

Description

  • Cleans in one application.
  • Economical, dilutes up to 1oz per gal.
  • No brushing required.
  • Premium liquid truck and trailer wash.
  • Removes exhaust deposits, road film, and bug residues from painted vehicle surfaces.
  • Capacity Vol.: 5 gal.
  • Height: 14 1/2 in.
  • Length: 12 in.
  • Packing Type: Pail.
  • Width: 12 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.