Shop AMREP
See all product information
Create Account
Glass Cleaner, 19 oz, Aerosol Spray Can, Mint
- Mfr # AMR A121-20
- Zoro # G604918739
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Size
19 oz
Fragrance
Mint
Surfaces for Use On
Glass, Mirrors, Windshields, Windows
For Use On
Glass, Mirrors, Windshields, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMR A121-20
- Zoro #
- G604918739
- UPC #
- 723783200046
- Country of Origin
- Unknown
Dimensions
- Container Size
- 19 oz
Details
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
- Fragrance
- Mint
- Surfaces for Use On
- Glass, Mirrors, Windshields, Windows
- For Use On
- Glass, Mirrors, Windshields, Windows
Description
readily lifts soil and grease from windows, glass counters, windshields, mirrors and more; dries quickly without streaking or hazing. Mint fragrance. 19-oz. Aerosol can. Sold 12 cans per case.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.