Shop DAWN
See all product information
Create Account
Degreaser, 1 gal, Chemical Based Solvent, 4 PK
- Mfr # 14501
- Zoro # G921776890
product price:Â
$
120.99
/pk of 4, $30.25/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Base Formula
Chemical Based Solvent
Ready to Use/Concentrated
Concentrated
Color
Purple
Primary Chemical
Ethoxylated Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14501
- Zoro #
- G921776890
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Base Formula
- Chemical Based Solvent
- Ready to Use/Concentrated
- Concentrated
- Color
- Purple
- Primary Chemical
- Ethoxylated Alcohol
- For Use on
- Multisurface
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.