Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Regular Auger, Dia 2 3/4 In

  • Mfr # 400.48

  • Zoro # G3079666


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Dia.
2 3/4 in
Hole Depth
53 in
Manufacturers Warranty Length
1 yr
Material of Construction
Nickel Plated 4130 Alloy Steel
Overall Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400.48
Zoro #
G3079666
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 3/4 in
Hole Depth
53 in
Manufacturers Warranty Length
1 yr
Overall Length
51 in
Overall Diameter
2 3/4 in
Sample Depth - Maximum
4 ft

Details

Item
One-Piece Soil Auger
Material of Construction
Nickel Plated 4130 Alloy Steel
Product Type
One-Piece Soil Auger
Material
Carbon Steel, Chromoly, Stainless Steel
Auger Type
Soil
Handle Included
Handle Included
Handle Material
Steel

Description

One-Piece Regular Auger, Dia 2 3/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.