Shop ANTEGO
See all product information
Create Account
13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow
- Mfr # A6325740060204135006
- Zoro # G816020978
product price:Â
$
47.89
/ea
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Hub Color
John Deere Yellow
Tread Depth
0.118 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325740060204135006
- Zoro #
- G816020978
- UPC #
- 810173181266
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.118 MM
- Wheel Width
- 3-1/4 in
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- John Deere Yellow
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 6.00 IN
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Description
- Fits on John Deere Z225, Z425, Z435, Z445,Z465
- Powder Coated
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.