Tubing, 3/16 In ID x 1/4 In OD x 250Feet

  • Mfr # 215.00

  • Zoro # G2407894


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Type
3/16 in ID x 1/4 in OD x 250 Feet
Inside Diameter
3/16 in
Overall Diameter
1/4 in
Product Type
Fluoropolymer Tubing
Overall Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215.00
Zoro #
G2407894
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/16 in
Overall Diameter
1/4 in
Overall Length
250 ft
Manufacturer Warranty Length
30 day

Details

Item
Fluoropolymer Tubing
Type
3/16 in ID x 1/4 in OD x 250 Feet
Product Type
Fluoropolymer Tubing

Description

Fluoropolymer Tubing, 3/16 In ID x 1/4 In OD x 250 Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.