Tubing, 3/16 In ID x 1/4 In OD x 50 Feet
Mfr # 214.98
Zoro # G0713833
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Type
3/16 in ID x 1/4 in OD x 50 Feet
Overall Length
50 ft
Inside Diameter
3/16 in
Overall Diameter
1/4 in
Product Type
Fluoropolymer Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214.98
Zoro #
G0713833
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Inside Diameter
3/16 in
Overall Diameter
1/4 in
Manufacturer Warranty Length
30 day
Details
Item
Fluoropolymer Tubing
Type
3/16 in ID x 1/4 in OD x 50 Feet
Product Type
Fluoropolymer Tubing
Description
Fluoropolymer Tubing, 3/16 In ID x 1/4 In OD x 50 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.