0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor
- Mfr # H800-96S-HD1080A-HDM
- Zoro # G104417220
product price:Â
$
2,583.99
/ea
Free Shipping & Returns
Key Features
Includes
Microscope, Power Cord, Camera, User Manual
Length
20
Height
10
Power Supply
110V, Wide Band
Megapixels
5MP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H800-96S-HD1080A-HDM
- Zoro #
- G104417220
- UPC #
- 840979106033
- Country of Origin
- China
- Item
- Digital Microscope
- Includes
- Microscope, Power Cord, Camera, User Manual
- Power Supply
- 110V, Wide Band
- Megapixels
- 5MP
- Optical Magnification Range
- 0.7X-5X
- Light Source
- LED
- Head Type
- Digital
- Magnification - Objective Lens
- 0.7X-5.0X
Dimensions
- Length
- 20
- Height
- 10
- Width
- 20
Description
This is a monocular inspection microscope with 0.7X-5.0X zoom objective & 0.4X C-mount lens. It offers large working distance, super widefield of view & crystal clear sharp images. It is ready to connect to a PC or TV camera. Included is our 1920x1080, 15fps via HDMI or USB 2 digital camera kit with 11.5" monitor for live viewing & recording of your microscope image!
Features :
- 0.7X-5.0X zoom objective
- C-mount lens
- Long working distance
- Includes 1920x1080p HDMI/USB 2 Digital Camera & 11.5" HDMI Monitor
- Sharp images over a super wide field view
- Large Metal Stand & framework
Packing List :
- One Monocular Zoom Microscope Head with 0.7-5.0X Objective & 0.4X C-Mount Lens
- One Focusing Rack
- One Pillar Plate Stand
- Dust Cover
- 96-LED Ring Light
- Camera Body
- HDMI Cable
- Power Supply
- 11.5" 1920x1080 HD Monitor
- Power Supply
- Mounting Kit
- User's Manual Download
- Shipping Weight: 18-lbs
- Zoom magnification power offering sharp images
- Metal framework with solid base plate
- 0.7X-5.0X zoom objective
- C-mount lens
- Long working distance
- Includes 1920x1080p HDMI/USB2.0 Digital Camera & 11.5" HDMI Monitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.