This item is Discontinued.

Amscope 1080p 30fps 3.5MP HDMI Color CMOS C-mount Microscope Camera with Focus-knob UH350

1080p 30fps 3.5MP HDMI Color CMOS C-mount Microscope Camera with Focus-knob (Discontinued)

  • Mfr # UH350
  • Zoro # G305659818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UH350
Zoro #
G305659818
UPC #
840979120343
Country of Origin
China

Description

The UH350 is a new class of HDMI/USB camera. With the options of working standalone with an HDMI monitor or television, and as a computer-driven USB camera, it offers great flexibility. The HDMI interface provides a 1080p live view with on-screen imaging controls for capturing photos up to 3.5MP, and 720p video onto MicroSD media (cards sold separately). The USB port can be used for power only with the included AC adapter, or for computer-connectivity. While the camera is designed primarily to be used as a standalone imaging device, we offer Windows software for basic photo and video acquisition.


The camera's focus knob controls internal mechanism which shifts the flange-focal-distance, allowing for a wide range of working-distances and variable field-of-view. While the focus-adjustment is perfectly compatible with various compound and stereo microscopes, and may add some flexibility, only a limited portion of its focal-range can be used while remaining parfocal with eyepieces. This camera is ideally suited for monocular inspection microscopes which can benefit from the extreme focal-range.


The camera uses a standard C-mount interface for microscopes and lenses. For use with 23mm-30.5mm photo-ports or ocular-ports, an optional 0.37X reduction lens would be ideal.


Specifications:

  • Working Distance 30mm to 145mm

  • Maximum Field-of-view: 10.2mm x 7mm @ 2304x1536

  • Camera Sensor: Aptina AR0330

  • Sensor Type: CMOS

  • Sensor Resolution: 3.5MP (2304 x 1536)

  • Sensor Size: 1/3" class -- 5.07mm(w) x 3.38mm(h), 6.09mm(diag)

  • Pixel Size: 2.2μm

  • Dynamic Range: 69.5dB

  • Signal Noise Ratio: 39dB

  • Light Spectrum Response: 380nm to 650nm

  • HDMI Output: 1920x1080i60, 1920x1080p30, 1280x720p60, 640x480p60

  • Image Capture: 2304x1536, 2304x1296, 1920x1080, 1280x720, 800x480

  • Image Format: JPEG

  • Video Capture: 1280x720 @ 30fps, 800x480 @ 30fps

  • Video Format: MOV

  • Software Interface: DirectShow

  • Storage: MicroSD Card (TF) max 64GB

  • Power: 5V 500mA (USB)

  • Contents:

  • One camera

  • One HDMI cable

  • One USB cable

  • One AC/USB power adapter
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.