Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10X-20X Binocular Stereo Boom Microscope w/5MP Digital Eyepiece

  • Mfr # SE420X-2L-E5

  • Zoro # G316348909


product price: $405.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE420X-2L-E5
Zoro #
G316348909
UPC #
-
Country of Origin
China

Description

10X-20X Binocular Stereo Boom Microscope w/5MP Digital Eyepiece. This is a binocular stereo microscope with dual gooseneck LED lights on boom-arm stand, providing clear sharp images. It comes with a binocular head, widefield eyepieces, an incident light and a boom-arm stand. The 45 degree inclined eye-tubes and rubber eye-guards ensure an easy observation. The boom-arm stand allows you to turn the microscope head around two different axes X and Z. This microscope offers high resolution, widefield of view and large working distance 6". The incident light shines down onto objects for the observation of surface details and fine structures. This microscope is perfect for circuit board repairing, soldering and dental applications. It is an ideal instrument for dentists, gemologists, collectors and anyone in semiconductor and/or electronic industry. It comes with first-class quality and affordable price. OpticsThe fixed stereo objective lenses provide 10X and 20X magnification when used with the included 5X and 10X eyepieces. This range is intended for common soldering and mechanical repair, and inspecting larger objects. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of an eyepiece. The head can be adjusted for any user using rotating binocular adjustment to guarantee proper alignment with the eyes. Various eyepieces are available to expand the magnification range. Features : 2X Fixed Magnification Objective Lenses Versatile Boom-arm Stand Covering Large Working Area 6" Large Working Distance Two Flexible Gooseneck LED lamp High Resolution with Great Flatness and Contrast Erect Sharp Stereo Images over a SUPER Widefield of View. Accurate Alignment Ensuring Fatigue-Free Long Time Viewing Crystal Clear Original True Color Images 45 Degree Inclined Binocular Head with Widefield Eyepieces Adjustable Interpupillary Distance 50 mm - 77 mm Full Optical Glass Elements Precise Ground Glass Lenses Cast Steel Stand Finished with Stain Resistant Enamel All Metal Mechanical Components Rubber Eye-guards Included Manufactured under ISO 9001 Quality Control Standard Excellent Monitor and capture photos and videos with the included 5MP digital eyepiece camera. The compact, lightweight camera can be used in place of an eyepiece to watch live images, and to record photos or videos on your computer. This abi


  • The 2X fixed stereo objective lenses with two pairs of eyepieces provide 10X and 20X wide-field magnification.
  • Dual LED gooseneck lights provides flexible incident illumination for opaque objects.
  • Long 6" working distance
  • A compact boom-stand stereo microscope for microsoldering and inspection.
  • The boom arm provides a large range of movement for larger objects.
  • Monitor and capture photos and videos with the included 5MP digital eyepiece camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.
  • Includes an AmScope Exclusive â€" digital camera software designed for middle and high school students that makes capturing and editing photos and videos easy and fun!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.