This item is Discontinued.

Amscope 12V 15W Halogen Bulb With Dome For Microscopes BHD-12V15W

12V 15W Halogen Bulb With Dome For Microscopes (Discontinued)

  • Mfr # BHD-12V15W
  • Zoro # G004197277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHD-12V15W
Zoro #
G004197277
UPC #
13964569261
Country of Origin
China

Dimensions

Length
9
Height
2
Width
7

Details

Item
bulb

Description

This is a .


Features & Specifications:


  • Watt: 15W

  • Voltage: 12V

  • Type: halogen with dome

  • Manufactured under ISO 9001 Quality Control Standards


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.