Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope 1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera MD130

1.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (Discontinued)

  • Mfr # MD130
  • Zoro # G504197241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD130
Zoro #
G504197241
UPC #
13964562170
Country of Origin
China

Dimensions

Length
6.69
Height
2.36
Width
5.91

Details

Item
camera

Description

A Webcam for Your Microscope

AmScope's MD series digital eyepiece cameras are lightweight and compact, making them perfect companions to any microscope. Another huge benefit is their ability to be used with popular video conferencing apps just like a webcam. This is because they use UVC protocol, making them plug-and-play compatible on most platforms, including Windows, Mac OS, and Linux. Whether remote-streaming a QC line or partcicpating in an online class, the MD series digital eyepiece can connect you to the world.


The MD130 is an ultra-compact 1.3MP USB digital microscope camera, ideally suited for use as an eyepiece camera. By itself, it will fit 23mm ocular or photo ports, but it can be adapted to fit 30mm or 30.5mm ports using the included sleeves. Using the USB interface for both connectivity and power, only a single cable is needed.


With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.


Specifications
SensorSensor TypeCMOS (color)Sensor Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.