Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope 14MP USB 3.0 Color CMOS C-Mount Microscope Camera w Reduction Lens MU1403

14MP USB 3.0 Color CMOS C-Mount Microscope Camera w Reduction Lens (Discontinued)

  • Mfr # MU1403
  • Zoro # G004197321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU1403
Zoro #
G004197321
UPC #
608729745877
Country of Origin
China

Dimensions

Length
5.91
Height
3.94
Width
5.71

Details

Item
camera

Description

The MU1403 is a high-resolution 14MP microscopy camera with USB 3.0 connectivity for improved data-transfer. The simple, compact design makes this a go-anywhere imaging solution. Deriving power from the USB connection, MU series cameras can be used at home, in a lab, or in the field. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of lenses and adapters to mount to virtually any popular microscope line. The included 0.5X reduction lens optimizes the field-of-view by squeezing more image into the active sensor area.


With software available for Windows, Mac, and Linux, the MU series is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.


Specifications
Sensor SpecificationsModelMT9F002 (color)Sensor TypeCMOSSensor Optical Format1/2.3"Active Pixels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.