Zoro Homepage

20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light

  • Mfr # SW-3T24Z-FRL

  • Zoro # G704418160


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Width
18
Height
19
Length
20
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
2X, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-3T24Z-FRL
Zoro #
G704418160
UPC #
608729741961
Country of Origin
China

Dimensions

Width
18
Height
19
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification - Objective Lens
2X, 4X
Magnification Range
20X-80X
Light Source
Fluorescent
Power Supply
110V
Head Type
Trinocular
Magnification - Eyepiece Lens
10X

Description

This trinocular stereo microscope gives 20X-40X-80X magnification settings With sharp clear images & high resolution. It comes With super widefield & high-eyepoint eyepieces, a Single-Arm boom Stand & a fluorescent ring light. It offers large working distance & versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in semiconductor or electronic industry. This stereo zoom microscope is br& new in box.

Features :

  • High Resolution With Great Flatness & Contrast
  • Trinocular Head With Super Widefield Eyepieces
  • 8W Fluorescent Ring Light Included
  • Both Ocular-Tubes With Adjustable Diopter
  • 20X-40X-80X Magnifications
  • Large Working Distance
  • Full Metal Stand Construction
  • Single-Arm Boom Stand With Solid Base
  • Optional Fiber Optical Illuminator or Fluorescent Ring Light
  • Manufactured under ISO 9001 Quality Control Standard
  • Specifications :

  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: super widefield WH10X/20MM
  • Objective: 2X & 4X
  • Barlow Lens: 2.0X
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 4" (100mm)
  • Illumination: 8 Watt fluorescent ring light
  • Power Supply: 110V
  • Boom Stand: 16" Single-Arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Accessories: a paired eye-guards
  • Packing List :

  • One Trinocular Stereo Microscope Head With 2X & 4X Objectives
  • One Pair of Super Widefield 10X Eyepieces
  • One Super Widefield 2.0X Barlow Lens
  • Single-Arm Boom Stand With Focusing Rack
  • One Fluorescent Ring Light With Adapter
  • One Pair of Eye-guards
  • Shipping Weight: 60 lbs
  • Packages: 2 (45, 15)

    • 20X-40X-80X super widefield magnification settings
    • High quality optics offers crystal clear stereo images
    • Sturdy single-arm boom stand with cast steel solid base
    • Trinocular Port for Adding Photo or Video Capability
    • 8W Fluorescent Ring Light with Mounting adapter

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.