Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light

  • Mfr # H2510

  • Zoro # G404418330


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
20X-100X
Head Type
Monocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
2X, 5X, 10X
Light Source
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2510
Zoro #
G404418330
UPC #
13964561241
Country of Origin
China

Dimensions

Length
9
Width
6
Height
4

Details

Item
Monocular Compound Microscope
Magnification Range
20X-100X
Head Type
Monocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
2X, 5X, 10X
Light Source
Tungsten
Power Supply
Battery
Includes
Microscope, Power Cord, User Manual

Description

This is a br& new advanced shop measuring microscope that offers 20X, 50X & 100X magnification settings. Combining compact design & precision optics, it is an ideal shop tool. This microscope has exceptional lens & gives clear images With flat field of view. WF10X eyepiece With direct reading reticle (no calibration required) shows metric scales & allows for precise measurement. Adjustable penlight makes it versatile. This microscope system offers high quality clear images & unbeatable low price.


Features :


  • An advanced shop measuring microscope offering three magnification settings

  • 20X, 50X & 100X magnification settings.

  • Built-in scale showing millimeters (0.1mm Graduation).

  • Adjustable pen light.

  • Full metal body.

  • Manufactured under ISO 9001 Quality Control Standard.


Specifications :


  • Total Magnification: 20X, 50X & 100X

  • Power of Eyepiece: 10X

  • Power of Objectives: 2X, 5X & 10X

  • Reading Graduation: 0.05mm, 0.02mm & 0.01mm under 20X, 50X & 100X, respectively

  • Field of View: 9mm (under 20X)

  • Focusing Range: 30mm

  • Diameter of Viewing Field: 17mm

  • Reticle of Eyepiece: 0.1-micrometer

  • Illumination System: pen lamp With two AA batteries

  • Overall Size: 65mm (2-1/2") base diameter x 250mm (9-7/8") height

  • Shipping Weight: 8-lbs


Shipping List :


  • One Shop Microscope Body

  • One Widefield 10X Eyepiece With Reticle Graduated in 100-Units

  • One 2X Achromatic Objective

  • One 5X Achromatic Objective

  • One 10X Achromatic Objective

  • One Pen Light

  • User's Manual Download

  • Shipping Weight: 8-lbs


  • 20X, 50X & 100X high quality widefield shop microscope
  • Precise optics with measuring reticle offer clear images
  • Combines compact design and precise optics together
  • Portable pen light powered by batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.