Zoro Homepage

2.25X & 4X Magnification 3.5 Lens 30 LED Table Top Magnifying Lamp

  • Mfr # MAG3-30D5D12

  • Zoro # G616323149


product price: $51.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG3-30D5D12
Zoro #
G616323149
UPC #
-
Country of Origin
China

Description

2.25X & 4X Magnification 3.5in Lens 30 LED Table Top Magnifying Lamp. New from AmScope - perfect for the office, factory, school or home - our versatile tabletop magnifying lamp provides magnification and lighting for virtually any task. Perfect for industrial inspection and quality control, assembly or repair functions, reading, and general desk or workstation lighting. The 3.5" diameter round glass lens provides 2.25X and 4X magnification - suitable for most applications. For more detailed work - this magnifying lamp includes a spot magnifying lens that increases the magnification to 4X. Two magnification levels - 5 Diopter 2.25X magnification and 12 Diopter 4X magnification 3.5" diameter round glass lens with hinged protection cover 30 energy-saving LED lights provide bright and cool illumination Swivel head and folding arm allows for easy positioning of objects being viewed The sturdy 3 lb. lamp is made of durable plastic which can easily be cleaned The swivel head and adjustable arm allow for precise positioning Specifications: Light Source 30PCS SMD Surface Mounted Diode LED Lamp Head Dimension 7" x 5.5" x 1.5" Lamp Base Dimension 8.25" x 4.25" x 0.75" Arm Length 9.5" Arm Adjust Degrees 90° Magnification 2.25X and 4X Lens Diameter 3.5" Max Distance From Light Source to Surface 12" Dimmable No Power Source Plug in Wall Outlet Voltage AC 110-120V 60Hz Wattage 6W Lumens 720lm Color Temperature 6000-7000K Weight 3LB Package Dimension 11.25" x 6.75" x 4.75" Color White Quick Installation Guide/Product Manual Download Certifications CE, ROHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.