Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MP USB 2.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens

  • Mfr # MU200-BI

  • Zoro # G305660067


product price: $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU200-BI
Zoro #
G305660067
UPC #
840979120589
Country of Origin
China

Description

The 2MP USB2.0 MU200-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This translates to less image-noise and dark-current while maintaining high speeds.

With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. A measurement calibration slide is included to properly calibrate the software's scale for use with the array of linear and geometric measurement tools. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.

  • Camera Specifications:
  • Sensor: Sony IMX290 (color)
  • Sensor Type: BSI CMOS
  • Sensor Size: 1/2.8" (5.6mm × 3.1mm)
  • Pixel Size: 2.9μm × 2.9μm
  • Sensor Pixels: 2MP (1920 × 1080)
  • Sensitivity: 1300mv (1/30s)
  • Max Framerates: 17fps @ 1920 × 1080
  • Binning: 1×1
  • Exposure Time: 0.105ms – 15s
  • Reduction Lens: 0.37X
  • Connectivity: USB 2.0
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.