This item is Discontinued.

Amscope 3.1MP USB 2.0 High-speed Color CMOS C-mount Microscope Camera MD310B-BS

3.1MP USB 2.0 High-speed Color CMOS C-mount Microscope Camera (Discontinued)

  • Mfr # MD310B-BS
  • Zoro # G704197225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD310B-BS
Zoro #
G704197225
UPC #
840979105326
Country of Origin
China

Dimensions

Length
6.69
Height
2.36
Width
5.91

Details

Item
camera

Description

This MD310B-BS is a 3.1MP USB digital camera designed for industrial inspection, including machine-vision. The ultra-compact design, and industry-standard C-mount lens port make this a versatile camera for microscopy and inspection lines. Attach the camera directly to a C-mount photo-port, or use an optional C-mount lens. The optimized digital sensor and imaging buffer provide extremely high frame-rates, up to 83fps. Using the USB interface for both connectivity and power, only a single cable is needed.


With software available for Windows, Mac, and Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.


Camera Specifications:


  • Sensor: Aptina MT9T001 (color)

  • Sensor Type: CMOS

  • Sensor Size: 6.55x4.92mm (1/2" format)

  • Pixel Size: 3.2μm

  • Resolution: 3.1MP

  • Sensitivity: 1V/lux-sec

  • Dynamic Range: 61dB

  • Signal-to-Noise Ratio: 43dB

  • Frame Rate: 83fps @ 680x510, 43fps @ 1024x768, 12fps @ 2048x1536

  • Binning: 1x1, 2x2, 3x3

  • Exposure Times: 0.128ms-2s

  • Connectivity: USB 2.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

  • Software Specifications:


  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+

  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port for maximum speed

  • Advanced software for Windows:
    - offers Stitching, EDF, video recording and measurement functions
    - conducts measurements for lengths, angles, arcs, areas and etc.
    - saves still images in BMP, TIFF, JPG, PICT, PTL or other formats
    - live video and still image capture can be set in different resolutions simultaneously
    More features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, cont
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.