Zoro Homepage

3.5X-225X Digital Zoom Stereo Microscope w Gooseneck LED Lights, 5MP USB Camera

  • Mfr # SM-1TSW2-L6W-5M

  • Zoro # G604418024


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Height
18
Width
16
Length
22
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Head Type
Trinocular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1TSW2-L6W-5M
Zoro #
G604418024
UPC #
608729744399
Country of Origin
China

Dimensions

Height
18
Width
16
Length
22

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Power Supply
110V/220V
Magnification - Eyepiece Lens
10X, 25X
Magnification Range
3.5X-225X
Megapixels
5MP

Description

This super widefield trinocular stereo microscope comes with a 6 Watt dual gooseneck LED illuminator & a 5MP USB digital camera. It offers 3.5X-225X zoom magnification power, a long working distance, with a super large field of view & cool light illumination. The trinocular port uses the third port for the camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The LED gooseneck lights can be bent into various positions. The light source is a 85-265VAC/50-60Hz wide b& voltage unit. The lamps are 3 Watts each (6 Watts in total) with fully adjustable intensity.


The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features.


This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, circuit board inspectors, & anyone in electronic & semiconductor industries.


  • Packing List:
  • One Trinocular Stereo Zoom Head
  • One Pair of Super Widefield 10X Eyepieces
  • One Pair of Super Widefield 25X Eyepieces
  • One 0.5X Barlow Lens
  • One 2.0X Barlow Lens
  • One 6 Watt Dual Gooseneck LED Illuminator
  • One Pillar Table Stand
  • One Focusing Rack
  • One Round Plastic Plate
  • One Pair of Eye-Guards
  • One Pair of Clips
  • One Dust Cover
  • User's Manual Download
  • One 5MP USB 2 Digital Camera with Reduction Lens
  • One 6' (1.8m) USB Cable
  • One CD with Software, Driver & User's Instructions
  • Package Dimension: 17" × 17" × 14.5"
  • Shipping Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.