Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera

  • Mfr # SM-3TX-54S-5M

  • Zoro # G704418122


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Width
18
Length
20
Height
19
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TX-54S-5M
Zoro #
G704418122
UPC #
608729742609
Country of Origin
China

Dimensions

Width
18
Length
20
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Light Source
LED
Power Supply
110V
Head Type
Trinocular
Magnification Range
3.5X-45X
Magnification - Objective Lens
0.7-4.5X
Magnification - Eyepiece Lens
10X
Megapixels
5MP

Description

This 3.5X-45X trinocular stereo zoom microscope is on boom Stand. It comes with a trinocular head with super widefield optics, a heavy-duty Single-Arm boom Stand, a 54-LED ring light with dimmer, & a 5MP color digital camera. It offers crystal clear erect stereo images, 2-1/2" (65mm) super widefield of view, 13:1 large magnification zoom range & 8" (200mm) large working distance. The high-eyepoint optical design ensures an easy & comfortable observation for all users including eyeglass wearers.


The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features.


The boom Stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors & anyone in semiconductor & electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release.


Packing List :


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One SUPER Widefield 0.5X Barlow Lens

  • One Single-Arm Boom Stand with Focus Rack

  • One Pair of Eye-Guards

  • User's Manual Download

  • One 54-LED Ring Light with Mounting Adapter

  • One 5MP USB 2 Digital Camera with Reduction Lens

  • Two Mounting Adapters

  • One USB Cable

  • One CD with Software, Driver & Step-by-Step User's Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.