Zoro Homepage

3.5X-45X LED Trinocular Zoom Stereo Microscope

  • Mfr # SM-2TX-LED

  • Zoro # G304418195


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Height
15
Width
15
Length
20
Includes
Microscope, Power Cord, User Manual
Magnification Range
3.5X-45X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-2TX-LED
Zoro #
G304418195
UPC #
608729746461
Country of Origin
China

Dimensions

Height
15
Width
15
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Magnification Range
3.5X-45X
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
0.7-4.5X
Head Type
Trinocular
Light Source
LED
Power Supply
110V, Wide Band

Description

This is a first-class trinocular stereo zoom microscope with LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics & versatile LED illumination system that provides both incident (top) cool lighting & transmitted (bottom) cool illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the inspection of the objects that allow light to get through them.


Optics

The stereo optics provide clear, sharp images with excellent focus-depth & a large working-distance. with 0.7X-4.5X zoom objectives, moving through the magnification range is as easy as turning a knob. 10X wide-field eyepieces provide an ample magnification range from 7X to 45X, with high-eyepoint optics to accommodate glasses or goggles. A 0.5X Barlow lens is included, which can be mounted to the objective housing to halve the magnification range to 3.5X-22.5X. This also increases the working distance. The combined magnification ranges provide 3.5X-45X.


This microscope offers high resolution & good depth with in a broad field of view. It provides crystal clear sharp stereo images, wide zoom magnification range, & large working distance. Its 45 degree inclined 360 degree swiveling trinocular head ensures an easy observation & rubber eyeguards provide further comfort. This microscope is especially useful for the applications that need cool illumination. It can be used in biology, forestry, archaeology, & agriculture. It is appropriate for educational purposes in hospitals & schools. It is perfect for the examination of insects, plants, or virtually any three dimensional temperature-sensitive objects.


Packing List:
  • One trinocular stereo microscope head

  • One photo port

  • One pair 10X eyepieces

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One pillar Stand

  • One focusing block

  • One top-light

  • One pair stage clips

  • One glass stage plate

  • One black/white stage plate

  • One power cord

    • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
    • 100mm-165mm working distance
    • Super widefield optical system offering crystal clear images
    • Top and bottom LED lights with separate dimmers provide incident and transmitted illumination for viewing biological specimens and industrial materials alike
    • Heavy-duty pillar stand with metal framework combines all of the functionality needed in a compact, stable form
    • Trinocular port for adding photo or video capability

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.