3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144 LED Light, 10MP USB 3 Camera

  • Mfr # SM-3TPX-144A-10M3

  • Zoro # G604418178


product price:  $1,328.99
/ea
Free Shipping & Returns

Key Features

Width
18
Height
19
Length
20
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-3TPX-144A-10M3
Zoro #
G604418178
UPC #
195585218367
Country of Origin
China

Dimensions

Width
18
Height
19
Length
20

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, Camera, User Manual
Power Supply
110V
Light Source
LED
Head Type
Trinocular
Magnification - Objective Lens
0.7-4.5X
Magnification Range
3.5X-45X
Magnification - Eyepiece Lens
10X
Megapixels
10MP

Description

The SM-3TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. With its wide zoom range & Single-Arm boom-stand, this model will become an indispensable instrument in any workshop or lab. This trinocular model has an additional port for mounting a camera, which is Simul-Focal so it can be used simultaneously With both eyepieces.


Digital Imaging

Monitor & capture photos & videos With the included 10.0MP USB 3 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. The USB 3 connection provides greater b&width for faster frame-rates. A 0.5X reduction lens is included for use With 23mm-30.5mm ports to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One trinocular stereo microscope head

  • One photo port attachment

  • 10X eyepiece(s)

  • One 0.5X Barlow lens

  • One pair eye-guards

  • One Single-Arm boom-stand With focusing rack
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • One LED Ring Light

  • One power controller

  • One power cable

  • One Ring Light mounting adapter

    • 3.5X-45X extended zoom magnification using high-quality Greenough stereoscopic objective lenses and a 0.5X Barlow lens.
    • A highly-versatile stereo microscope on a robust single-arm boom-stand which allows the microscope to be positioned at virtually any angle.
    • Dual diopters can be adjusted to maintain consistent focus throughout the magnification range, greatly improving productivity.
    • The stereo optics provide upright images with clear depth-of-field and a wide view for hands-on applications.
    • The simul-focal trinocular photo-port provides a dedicated mount for a camera, and can be used simultaneously with both eyepieces.
    • This microscope is ideal for laboratories, repair shops, and engravers.
    • Monitor and capture photos and videos with the included 10MP USB 3.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.