Zoro Homepage

3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light

  • Mfr # SM-3TZ-54S

  • Zoro # G604418109


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Length
20
Width
18
Height
19
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3TZ-54S
Zoro #
G604418109
UPC #
13964501476
Country of Origin
China

Dimensions

Length
20
Width
18
Height
19

Details

Item
Trinocular Stereo Microscope
Includes
Microscope, Power Cord, User Manual
Power Supply
110V
Magnification - Objective Lens
0.7-4.5X
Light Source
LED
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification Range
3.5X-90X

Description

This is a a trinocular 3.5X-90X zoom stereo boom microscope with 54-LED ring light. The microscope comes with a trinocular head with 30mm SUPER widefield high-eyepoint eyepieces & Single-Arm heavy-duty boom Stand, offering crystal clear sharp images, super widefield of view & large working distance.


The high-eyepoint optical design ensures an easy & comfortable observation for all kinds of users including eyeglass wearers. The boom Stand offers flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even & cool light illumination.


This microscopy system is an ideal instrument for gemologists, engravers, collectors & anyone in semiconductor &/or electronic industry. It is a right microscope for biological laboratory applications that require low heat release. This stereo zoom microscope is made by the same technicians & on the same production line that makes optical instruments for Leica, Zeiss, Nikon & Olympus.


Packing List :


  • One Trinocular Stereo Zoom Head

  • One Pair of SUPER Widefield 10X Eyepieces

  • One 0.5X Barlow Lens

  • One 2.0X Barlow Lens

  • One Single-Arm Boom Stand

  • One Focus Rack

  • One 54-LED Ring Light with Power Adapter & Built-in Dimmer

  • One 48mm Thread Ring Light Adapter

  • One Pair of Eye-Guards

  • User's Manual Download

  • Shipping Weight: 65-lbs

  • 3.5X-90X zoom magnification with great flatness & contrast
  • Super widefield optics offer crystal clear stereo images
  • 2-1/2" super widefield view and 8" large working distance
  • Trinocular port for adding photo or video capability
  • Flexible sturdy boom stand; 54-LED ring light with dimmer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.