Zoro Homepage

40X-1000X Plan Infinity Compound Microscope With LED Koehler Illumination & Quintuple Nosepiece

  • Mfr # T670Q-PL

  • Zoro # G804418060


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T670Q-PL
Zoro #
G804418060
UPC #
840979107306
Country of Origin
China

Dimensions

Length
14
Height
22
Width
14

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 20X, 40X, 100X
Light Source
LED
Power Supply
110V, Wide Band
Includes
Microscope, Power Cord, User Manual

Description

The T670Q-PL is designed to be a fully-scalable & economical laboratory microscope. This model is adorned with professional features. Its infinity-corrected optical system ensures reliable, low-distortion magnification, with plan-achromatic corrections for accurate colors, excellent field flatness & edge-to-edge sharpness. A quintuple lens-turret is used, providing five levels of magnification. The Koehler-design LED illumination system provides bright, evenly-distributed light for maximum contrast & definition. A large set of optional upgrades are available for fluorescence, phase-contrast, & darkfield, making this microscope perfect for scaling laboratories & advanced education.


The microscope's head is designed for precision & comfort. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars with out readjusting focus. For users with astigmatism or asymmetrical vision, both eyepieces can be independently adjusted to fine-tune focus. The switched trinocular port provides a dedicated mount for a camera to record photos or videos, & is height-adjustable to match focus with the eyepieces. The port uses our 23mm YX-type interchangeable interface. Optional C-mount adapters are available with built-in reduction to match specific camera formats.


The quintuple objective turret provides instant access to 5 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, soil, & bacteria. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution & color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness.


The 2-layer mechanical stage provides smooth & precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive & precise for users at any skill level.


Packing List:
  • One trinocular head

  • One microscope body

  • Five objective lenses: 4X, 10X, 20X, 40X, 100X

  • One pair 10X eyepieces

  • One power cord (US & Canada st&ard)

  • One dust cover

  • One sample immersion oil

    • The T670Q-PL is ideal for scalability, with upgrade options including fluorescence, phase-contrast, and darkfield.
    • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
    • The infinity-corrected optical system reduces distortion and improves color accuracy.
    • The quintuple lens turret is equipped with five plan-achromatic objective lenses producing high-contrast images with edge-to-edge sharpness.
    • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.