Zoro Homepage

40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera

  • Mfr # IN300TC-10M

  • Zoro # G304418041


product price: $4,171.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN300TC-10M
Zoro #
G304418041
UPC #
13964567779
Country of Origin
China

Dimensions

Height
19
Length
30
Width
13

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-1000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
4X, 10X, 20X, 40X
Light Source
Halogen
Power Supply
110V
Megapixels
10MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The IN300T provides high-resolution optics & an inverted illumination system in a stable, ergonomic design for observing cell cultures & other biological & chemical specimens in brightfield & phase-contrast. The inverted form accommodates larger specimen containers, With multiple specimen templates & mechanical stage controls to improve workflow. High-resolution optics & phase-contrast capability maximize contrast & clarity to ensure high quality images.


The Viewing Head

The viewing head has a 45° incline & Siedentopf interpupillary adjustment for flexibility & comfort. Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. For users With astigmatism or asymmetrical vision, the right ocular can be adjusted to fine-tune focus. The trinocular format provides a dedicated photo-port for mounting a microscopy camera for capturing photos or videos. The 23mm photo port is height-adjustable to match focus With the eyepieces.


Digital Imaging

Monitor & capture photos & videos With the included 10.0MP USB 2 camera. The C-mount camera is specially designed for use With microscopes, allowing you to watch live images, & to record photos or videos on your computer. This ability to view microscopic images on your computer reduces eye-strain, & allows groups of people to view images at the same time. A 0.5X reduction lens is included to capture more of the microscope's field-of-view. Our professional software for Windows provides a wide assortment of capture & photo-editing functions including color correction, time-lapse capture, image stitching, & a full complement of measuring tools. A lite version of our software is available for Mac & Linux With essential functionality for capturing photos & videos.


Packing List:
  • One inverted microscope

  • Four objectives lenses: 4X, 10X(Ph), 20X(Ph) & 40X

  • One pair 10X eyepieces

  • One pair 25X eyepieces

  • One phase-contrast annulus board

  • One top-mount illuminator

  • One 30W halogen bulb

  • One dust cover

  • Color filters

  • One power cords (North America st&ard)
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB Type B to USB type A cable

  • One software CD

    • 40X to 1000X expanded magnification range using a quadruple lens turret and additional 25X eyepieces for seven unique settings.
    • A relatively compact inverted microscope with brightfield and phase-contrast for transmitted-light applications.
    • The inverted format is a stable, ergonomic platform for cell cultures, multi-well plates, and larger specimen containers.
    • The fixed-height overhead illuminator can be quickly switched from brightfield to phase-contrast using the provided phase-annulus board.
    • Specialized 10X, and 20X objective lenses are included for phase-contrast applications.
    • The trinocular photo port provides a dedicated interface for mounting a camera.
    • Monitor and capture photos and videos with the included 10MP USB 2.0 camera. Professional microscopy software for Windows, Mac, and Linux provide tools for image processing, measuring, and more.

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.