Zoro Homepage

40X-2000X Infinity Kohler Plan Achromatic Binocular Compound Microscope

  • Mfr # B690B-PL

  • Zoro # G016353265


product price: $923.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B690B-PL
Zoro #
G016353265
UPC #
-
Country of Origin
China

Description

40X-2000X Infinity Kohler Plan Achromatic Binocular Compound Microscope. This is a brand new professional binocular compound microscope with superior extreme widefield infinity Plan Achromatic optical system, offering crisp clear images. It comes with a 30 degree inclined 360 degree swiveling binocular Siedentopf head, extreme widefield eyepieces, infinity Plan objectives, coaxial coarse & fine focusing, 3-D mechanical stage, and Kohler halogen illumination with wide band power supply from 85V to 230V. The backward nosepiece configuration allows spacious room for convenient operation and comfortable observation. This microscope provides eight levels of magnification: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X. It is a superb instrument for clinic offices, veterinary labs and research laboratories. Features: An Affordable Infinity Plan Achromatic Optical Microscopy System with Kohler Illumination! Backward Nosepiece Allowing Spacious Room for Comfortable Observation Large Mechanical Stage with Two-microslide Specimen Clamp Humanized Configuration Design Providing Comfortable Operation Front Open Light house Framework for Easy Access to Light Bulb Fully Coated Optical System with High Resolution Crystal Clear Sharp Images Precise Mechanical Control System Backward Nosepiece Design for Spacious Operation Room Kohler Illumination System with Field Diaphragm for Lighting Control 30 Degree Inclined, 360 Degree Swiveling, Binocular Siedentopf Head Eight Magnification Levels: 40X, 80X, 100X, 200X, 400X, 800X, 1000X and 2000X Intensity-Variable Transmitted Halogen Lighting System Abbe Condenser with Iris Diaphragm and Swing-Out Filter Holder Rack and Pinion Adjustment for Condenser Low Position Coaxial Stage Movement Control Knobs Dual Side Coaxial Coarse and Fine Focusing Control Adjustable Interpupillary Distance Adjustable Diopter on Ocular Durable Cast Alloy Frame Stand with Stain Resistant Enamel Finish Four Infinity Plan Objectives: 4X, 10X, 40X, 100X Two Sets of Wide Field Eyepieces: Wide Field 10X 22mm Field of View and 20X Large Double Layer Mechanical Stage with Stain Resistant Finish Upward Stage Stopper to Protect Objectives and Slides Compatible with a Wide Range of Optional Accessories, Including Phase Contrast and Darkfield Condensers Manufactured under ISO 9001 Quality Control Standards Excellent Specifications: Optical System: infinity corrected Nosepiece: backward, ball bearing quadruple Head: Siedentopf binocular head, 30-degree inc


  • Superior infinity Plan optics offers crystal clear sharp images
  • 40x-2000x eight extreme widefield magnification settings
  • Backward nosepiece provides spacious operation space for comfortable observation
  • Kohler halogen illumination with base condenser & iris
  • Wide band (85V-230V) power supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.