Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40X-2000X LED Trinocular Biological Compound Microscope

  • Mfr # T490B-LED

  • Zoro # G504418278


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T490B-LED
Zoro #
G504418278
UPC #
840979103308
Country of Origin
China

Dimensions

Length
17
Width
10
Height
20

Details

Item
Trinocular Compound Microscope
Magnification Range
40X-2000X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 20X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
110V
Includes
Microscope, Power Cord, Eyepiece(s), User Manual

Description

This is a brand new professional trinocular microscope with LED cool illumination. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like observing sperms or other live creatures, this scope exceeds all expectations. It is designed for clinical examination & research applications that require cool illumination. It comes with a 30 degree inclined 360 degree swiveling compensation free trinocular head, 3-D mechanical stage & intensity-variable LED illumination system. Its trinocular port enables to add photographic or video capability. It offers eight levels of magnification power: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. It is an idea microscope for teaching demonstration & biological examination. It is a perfect instrument for clinic offices or vets laboratories. Beside all the Standard features a professional microscope has, this microscope is versatile, ready for attaching various accessories & attachments for advanced applications.


Packing List :


  • One Compensation Free Trinocular Head

  • One Microscope Body with Frame, Base, & LED Cool Illumination

  • Four High Quality DIN Objectives, 4X, 10X, 40X & 100X

  • Two Pairs of Widefield Eyepieces, WF10X & WF20X

  • Two Color Filters

  • Dust Cover

  • Power Cord

  • Immersion Oil

  • User's Manual Download

  • 40X to 2000X magnification range using high-quality achromatic objective lenses. 10X and 20X eyepieces provide 8 unique magnification settings.
  • A top choice for veterinarians, clinics, and classrooms, this microscope provides high quality optics and precision mechanics.
  • Professional features include a Siedentopf trinocular head for precise adjustments, a 2-layer mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
  • Cool, energy-efficient lighting produces natural colors and low heat for viewing live specimens.
  • The trinocular photo port allows you to easily mount a camera. The T490 is compatible with our CX series C-mount photo ports with built-in reduction.
  • Dual-powered illumination for maximum workspace flexibility. Includes three rechargeable NiMH batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.