40X-2500X Dual-illumination Trinocular Metallurgical Microscope
Mfr # ME300TZC-2L
Zoro # G304418027
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Length 16
Product Information
- Brand Amscope
- MFR # ME300TZC-2L
- Zoro # G304418027
- UPC # 195585031744
- Country of Origin China
- Category Compound Microscopes
Dimensions
Length | 16 |
Height | 27 |
Width | 9 |
Details
Description
Unlike most other metallurgical microscopes, this model comes with both reflected & transmitted illumination. It is an ideal instrument for metallurgical & materials analysis. It is also a great microscopy system for viewing transparent materials including those in biological applications. It comes with a 30 degree inclined 360 degree rotatable trinocular head, coarse & fine focusing, mechanical stage, & halogen reflected & transmitted illumination system. This is an excellent metallurgical microscopy system for a variety of industrial & research applications including metallurgical labs, silicon wafer inspection, industrial Inspection, quality control, & foundries.
Change magnifications quickly using the four-lens turret with out significant refocusing thanks to the parfocal design. Using the included 10X & 25X eyepieces, the magnification range spans from 40X to 2500X with six unique settings. The lenses are achromatically corrected for improved resolution, & flat-field corrected to ensure edge-to-edge sharpness.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filtering Bottle, Borosilicate Glass, 20000ml (FFB5340-20000)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- EPPENDORF Pipette, 1000 to 10,000micron L (3123000080)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844098)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- Amscope Microscopes