50X-1250X Trinocular Inverted Metallurgical Microscope, 18MP USB 3 Camera
Mfr # ME1200TC-18M3
Zoro # G804418114
Key Features
- Magnification Range 50X-1250X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 5X, 10X, 20X, 50X
- Power Supply 110V, Wide Band
Product Information
- Brand Amscope
- MFR # ME1200TC-18M3
- Zoro # G804418114
- UPC # 840979105531
- Country of Origin China
- Category Compound Microscopes
Dimensions
Width | 18 |
Length | 25 |
Height | 14 |
Details
Description
This trinocular inverted metallurgical microscope comes with a trinocular microscope Siedentopf head, four Plan Achromatic objectives, a large mechanical stage & a 18MP digital camera, offering eight magnification settings, 50X, 100X, 125X, 200X, 250X, 500X, 1000X & 1250X. The digital camera captures still images & video, & allows you to view a live stream on your PC. with software available for Windows, Mac, & Linux, it's a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. For Mac & Linux, there is a lite version with limited processing features. This microscope is perfect for metallurgical labs, foundries for silicon wafer inspection, & quality control applications.
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- LABEXACT Glass Microfiber Filter, 82.6mm dia, PK100 (LSS-AH8260)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- Amscope Compound Microscopes