This item is Discontinued.

Amscope 50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera ME520TC-18M3

50X-2500X Trinocular Darkfield Metallurgical Microscope With Polarization & 18MP USB 3 Camera (Discontinued)

  • Mfr # ME520TC-18M3
  • Zoro # G204418332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME520TC-18M3
Zoro #
G204418332
UPC #
840979106156
Country of Origin
China

Dimensions

Width
16
Height
33
Length
18

Details

Item
Trinocular Compound Microscope
Magnification Range
50X-2500X
Head Type
Trinocular
Magnification - Eyepiece Lens
10X, 25X
Magnification - Objective Lens
5X, 10X, 20X, 50X, 100X
Light Source
Halogen
Power Supply
110V
Megapixels
18MP
Includes
Microscope, Power Cord, Eyepiece(s), Camera, User Manual

Description

The ME520T is a highly versatile microscope for materials inspection using transmitted & reflected light. Primarily designed as an upright metallurgical microscope, the high-power 100W epi-illumination system can be used for brightfield, darkfield, & basic polarized-light. Wafer inspection & metallographic applications will greatly benefit from the illumination modes. The addition of transmitted lighting provides even more flexibility for biological specimens, or backlighting hollow or porous materials. This instrument will be indispensable in any biology, medical, or materials lab.


Packing List:
  • One trinocular microscope head

  • One microscope body

  • One episcopic illuminator

  • Two light housings

  • Three brightfield metallurgical objective lenses: 5X, 50X, 100X

  • Two brightfield/darkfield metallurgical objective lenses: 10X, 20X

  • Two brightfield transmitted-light objective lenses: 40X, 100X

  • One pair 10X eyepieces
  • One pair 25X eyepieces

  • One set polarizer & analyzer

  • Two lamp bulbs

  • Two spare fuses

  • One dust cover

  • One sample immersion oil
  • One C-mount USB camera

  • One 0.5X reduction lens

  • Two sizing adapters

  • One USB 3 Type B to type A cable

  • One software CD
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.