Zoro Homepage

64-LED Microscope LED Ring Light with Adapter

  • Mfr # LED-64-ZK

  • Zoro # G504197296


product price: $60.65
/ea

Key Features

Length
8
Height
4
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-64-ZK
Zoro #
G504197296
UPC #
840979100765
Country of Origin
China

Dimensions

Length
8
Height
4
Width
6

Details

Item
illuminator

Description

This is an intensity-adjustable 64-LED ring light with control box. Its mounting size is up to 2.4" (61mm) in diameter. The ring light has 1.77" (45mm) inside and 3.35" (85mm) outside diameters, respectively. It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.


Features & Specifications :


  • 60 bright white LED bulbs

  • 100,000 hours of life

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Fits up to 2.4" (61mm) mount rings

  • Outside diameter of ring light: 3.35-(85mm)

  • Inside diameter of the ring light: 1.77" (45mm)

  • Power input: 100-240V, 50-60HZ, auto switching


Packing List :


  • One 64-LED Ring Light

  • One Control Box

  • One Power Cable

  • One 48mm Ring Adapter

  • Shipping Weight: 1-lbs


  • 64-LED ring provides strong shadow free illumination
  • Control box for light intensity adjustment
  • 1.77" (45mm) I.D. and 3.35" (85mm) O.D.
  • Mounting size: up to 2.4" (61mm) in diameter
  • 100V - 240V Wide band voltage power supplies

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.