Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amscope 7X-45X Black Simul-Focal Trinocular Zoom Stereo Microscope Head SM745NTP-B

7X-45X Black Simul-Focal Trinocular Zoom Stereo Microscope Head (Discontinued)

  • Mfr # SM745NTP-B
  • Zoro # G905659904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM745NTP-B
Zoro #
G905659904
UPC #
840979134791
Country of Origin
China

Description

The SM745NTP-B is a 7X-45X continuous-zoom trinocular stereo microscope head with a simul-focal photo port. The simul-focal port allows the use of a camera while simultaneously using both eyepieces. This is ideal for systems that require a constant video feed or frequent snapshots. The photo port can be adjusted to help ensure that the camera and eyepieces are all properly focused. With our unmatched lineup of cameras, a wide range of solutions are available, including HDMI video, computer-based imaging and measurements, time-lapse capture, and wi-fi or LAN networking.


The microscope’s high-quality optics produce stunning contrast and accurate colors with a viewing area of up to 28.6mm. The 6.4:1 parfocal zoom range provides magnifications up to 45X while maintaining a 4" (100mm) working distance. A new zoom-lock feature can be used to maintain constant magnification while performing measurements.


Interchangeable eyepieces and auxiliary lenses can increase the magnification up to 225X. Rotating interpupillary adjusters provide a custom fit for each user. The included eyepieces have integrated diopters to ensure sharp focus for users with certain vision impairments. Comfort is further enhanced by the 45° viewing angle, as well as high-eyepoint eyepieces which accommodate glasses and goggles.


The SM745NTP-B is designed to be mounted to 76mm collars. It can be used with a wide range of stands, including our SAW, DAW, and BBB boom-stands, as well as various table stands and articulating arms.


Features:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.