Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF 1080p Auto-Focus Video Inspection Microscope with Motorized Zoom

  • Mfr # AFDM1080L

  • Zoro # G716349940


product price: $999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDM1080L
Zoro #
G716349940
UPC #
-
Country of Origin
China

Description

AF Series 1080p Auto-Focus Video Inspection Microscope with Motorized Zoom. The AFDM1080L video inspection microscope combines a high-definition imaging system with motorized optics to bring a new level of versatility and convenience to inspection. This HDMI-equipped microscope is designed to connect directly to your monitor or television, making it ideal for production lines, laboratories, and machine shops. The integrated lens provides an expansive zoom range capable of viewing an entire smartphone with room to spare, then zooming in on individual components. With the continuous auto-focus engaged, you can let the camera handle the focusing while you work. The microscopes ability to record video and individual images, and the intuitive on-screen controls and measuring tools will make this a truly valuable asset. Motorized Zoom and Auto-Focus A key feature of this microscope is its motorized zoom lens. The 1:20 optical zoom range is truly expansive. The wide end can provide an enormous field of view more than 10" wide. Using the mouses scroll wheel, you can zoom in for 20X the magnification to capture minute details. Focus can be set manually, or continuously adjusted using the auto-focus. Selectable ROI Region of Interest can be used to point to any area on which you want to focus. Integrated Software and Recording Photos and video can be captured and saved directly to Secure Digital media. Essential controls are provided including manual and automatic exposure, white balance, and orientation. A lineup of measurement tools are provided which can be calibrated at any magnification to provide accurate results. HDMI Display The microscope can be used with a wide range of HDMI monitors and televisions which support 1080p resolution. The cameras HDMI output provides 1080p Full-HD resolution with a 60fps frame-rate for smooth motion. All of the necessary controls are displayed on-screen and can be navigated using the mouse. Supports By itself, the microscope can be used with 50mm focusing blocks commonly used for single-lens inspection microscopes. The included LED ring light doubles as a 76mm mounting adapter, allowing it to fit the same supports used by our most popular stereo microscopes, including a wide range of table stands, boom stands, and articulating arms. Illumination A bright 3W, LED ring light is included which attaches to the microscope to provide even, direct illumination where its needed. As with other microscope functions, the illumina


  • An auto-focus video inspection microscope with 20:1 motorized zoom, designed to work with HDMI displays
  • Includes a bright 3W LED ring light for cool, even illumination
  • Built-in recording allows you to capture photos and videos while you work, using Secure Digital media.
  • Can be used with stereo-microscope support systems which use 76mm mounting collars, including our boom stands, table stands, and articulating arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.