B270 Ergonomic Lab Binocular Compound Microscope Professional Student Bundle: 40X-2500X LED w/3D St
Mfr # VB-B270C-PRO
Zoro # G516379307
Specifications
Product Information
Description
B270 Series Ergonomic Lab Binocular Compound Microscope Professional Series Student Bundle: 40X-2500X LED with 3D Stage, 5MP USB 2.0 C-mount Microscope Camera, 50-Piece Prepared Slides Set, 50 Blank Slides and 100 Cover Slips, 3-Piece Precision Tweezers Set, transfer pipettes and Safety Lock. The B270 binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is an ideal microscope for teachers and students, including those in medical school or with a major in biology. The embedded lock will keep microscope in place in labs, classrooms and other public space. It has a number of advancements in functionality compared to other microscopes in its class, such as enhanced LED lighting, centerable condenser, and Siedentopf head adjustments. Use the microscope for studying fixed or live cells, bacteria, plants and soil, or water samples. To customize the microscope to your viewing comfort, the eyepiece spacing can be easily adjusted using a precision Siedentopf mechanism. A diopter is available on the left ocular tube to compensate for asymmetry, and the ocular tubes are angled at 30° to comfortably accommodate a seated position without neck strain. The head can also be rotated 360° to accommodate multiple users. Various eyepieces can be used to increase the overall optical magnification. The objective turret provides instant access to 4 magnification levels to easily focus in on minute details from 40X to 1000X. This covers magnifications needed for studying hair follicles, cells, and bacteria. The turret's reversed orientation provides more working room above the stage. This model uses compact-format lenses to reduce the overall profile while maintaining achromatic corrections to improve resolution and color accuracy. The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any skill level. The LED sub-stage lighting provides cool, energy-efficient illumination. The light-source is daylight balanced to produce natural colors for imaging. With our specially developed fly-eye lens, the light is evenly distributed at maximum brightness to improve contrast and resolution. Illumination is further enhanced by a centerable Abbe condenser, which can be realigned for any magnification
- 40X to 2500X expanded magnification range using high-quality, color-coded objective lenses, and 10X and 25X eyepieces for six unique settings.
- An economical microscope for students and professionals, the B270 was designed with high-quality optics and refined mechanics.
- Use the included 5MP USB 2.0 Digital Eyepiece Camera and included software to record video and still images, with controls for exposure and color as well as advanced features including stitching, EDF, and measurement functions.
- Professional features include a Siedentopf binocular head for precise adjustments, a 2-layer large mechanical stage with low-position controls, and coaxial coarse and fine focus for ergonomics and an efficient workflow.
- Bundle Includes: 40X-2500X LED Binocular Compound Microscope with 3D Stage, 5MP USB 2.0 C-mount Camera, 50-Piece Prepared Slides Set, 50 Blank Slides and 100 Cover Slips, 3-piece Tweezers Set, 25 1ML Plastic Pipettes and Safety Lock.
- Embedded Lock to keep microscope in place in labs, classrooms and other public space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.