Zoro Homepage

Binocular Stereo Microscope 8x Magnification on Rotatable Gooseneck Arm

  • Mfr # SE508

  • Zoro # G016349350


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE508
Zoro #
G016349350
UPC #
-
Country of Origin
China

Description

SE508 Series Binocular Stereo Microscope 8x Magnification on Rotatable Gooseneck Arm. This gooseneck stereo microscope with 8x magnification can be used in numerous applications - industrial inspection, dental applications, soldering, electronic repairs and many more. This compact stereo microscope comes with a weighted base for safety and stability and a strong but easily adjustable gooseneck arm which allows for viewing specimens from almost any angle. The head features adjustable interpupillary distance for ease of use. With an 8x magnification, this microscope allows the user to see fine details of almost any object - from circuit boards, to dental applications, mobile phone electronics and even coins or stamps. The weighted base allows the gooseneck arm to be positioned in almost any orientation without the microscope tipping over. This is important in any industrial, medical or home setting where safety and security are of great importance. Additional eyepieces to increase the magnification of the microscope, cameras which can be used to view or store images on a computer and flourescent or LED light rings can be added to this microscope to increase its functionalityFor ages 14+


  • A cost-effective solution for industrial inspection, soldering, dental applications, hobbyists and more
  • 8X magnification with 95mm (3 3/4") working distance and 25mm field of view
  • Distance between eyepieces is adjustable for comfortable viewing
  • Durable metal construction with weighted base for stability
  • 12†long, strong gooseneck arm and 360° rotating head provide easy rotation and height adjustment
  • Can be upgraded with cameras and higher magnification eyepieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.