Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DM 7 Digital Microscope Screen Head for B120/B120C-R/B270 Compound Microscopes

  • Mfr # DMH-18070

  • Zoro # G416351335


product price: $388.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMH-18070
Zoro #
G416351335
UPC #
-
Country of Origin
China

Description

DM Series 7in Digital Microscope Screen Head for B120/B120C-R/B270 Compound Microscopes. Adding a video screen to your microscope is easier than ever. Our DMH video system combines monitor and camera into a single device that attaches directly to your microscope. Now you can see microscopic details right on the screen. Compatible with our most popular compound microscopes such as the B120, B120C-R, and B270. The DMH-18070 has a compact, lightweight design that can be used with any compound microscope with a minimum 42mm mount. The 7" screen offers essential brightness, contrast, and saturation controls. The built-in camera produces sharp images with a high framerate for super smooth, no-lag video. The DMH mounts to the microscopes turret in place of the default monocular, binocular, or trinocular head. Specifications Sensor Specifications Model --> Sensor Type --> Sensor Optical Format 1/2.8" Active Pixels 2M Pixel Size 2.9m x 2.9m Active Sensor Area 5.57mm x 3.13mm Other Camera Specifications Video Resolution 1920 x 1080 Video Framerate 30fps Video Capture Supported Photo Capture Button snap/timed snap Image Adjustment Parameters Saturation/ Hue / Brightness / Contrast / Monochrome / Flip vertical / Flip horizontal / FOV Calibration and Measurement Supported Microscope Mount 42mm Power 5VDC 1A Monitor Specifications Screen Size 7" diagonal Panel Type IPS Storage SD Card Dimensions 182mm x 125mm x 85mm Contents One screen with a built-in camera One SD to USB adapter One 4GB SD card 5V/1A power adapter


  • DMH series video systems combine monitor and camera into a single device that attaches directly to your compound microscope so you can view live microscopic images on-screen.
  • 7â€IPS screen displays images and video at a crisp 1080p resolution.
  • Includes internal software that supports Image adjustment such as Hue, Saturation, and Brightness, as well as Calibration & Measurement.
  • Replaces a compound microscope's (42.5mm mount) trinocular or binocular head. Works with the popular B120, B120C-R, and B270 models.
  • Compact and lightweight for ease of transportation and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.