DM750 Zoom Tabletop Video Inspection Digital Microscope System 0.7X-5X on Pillar Stand w/11.6 Moni

  • Mfr # DM750-2MP-HDM11-3DR

  • Zoro # G516323096


product price:  $1,586.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM750-2MP-HDM11-3DR
Zoro #
G516323096
UPC #
-
Country of Origin
China

Description

DM750 Series Zoom Tabletop Video Inspection Digital Microscope System 0.7X-5X Magnification on Pillar Stand with 11.6in Monitor + 3D Rotary Viewer. The DM750-2MP-HDM11-3DR is a complete video-inspection system for use in industrial environments, laboratories, and classrooms. It combines high-quality zoom optics with 1080p digital imaging capable of capturing photos and videos while you work. This tabletop system includes an 11.6" HD monitor for viewing live video and using the on-screen controls and measurement tools. Bright, even illumination is provided by a 144-LED ring light with adjustable intensity. The system simplifies the inspection process, making it ideal for machine shops, PCB assembly, and general quality-control. Zoom Optics The zoom objective lens provides 0.7X to 5X optical magnification to cover a wide range of subjects, and is ideally suited for dissection, soldering, and machining. The use of a single objective eliminates the inconsistent focus and distortion caused by lens-tilt seen with stereo microscopes. Key magnifications in the zoom range have a detent for improved repeatability, especially when performing measurements. Tabletop Stand The included table stand provides essential stability with a small footprint. The pillar-type stand allows the focusing block to swing laterally for flexible coverage. The focusing block can be raised and lowered freely for coarse adjustments, while symmetrical focusing knobs with adjustable tension provide the precision adjustment. Since the microscope uses the same 76mm mount as our bestselling stereo microscopes, it can be used with a wide range of additional support systems including boom arms and articulating arms. High Definition 11.6" Monitor The 11.6" monitor attaches to the table stands pillar using a mounting arm which places the monitor conveniently next to the microscope. The screen uses IPS technology to produce accurate colors when viewed from virtually any angle. Using HDMI, the 1080p video is crisp and lag-free. Illumination A clip-on 144-LED ring light can be easily detached or attached to the head as needed, and provides bright, even, low-heat illumination. 3D Rotation A 3D rotary viewer is included, which can be mounted to the objective lens to provide a new perspective. It uses a series of mirrors to shift the viewing angle, allowing you to see objects from any side. This is the perfect solution for working in tight spaces, allowing you to adjust the view instead of the object


  • An all-in-one digital inspection system for industrial and laboratory use, complete with high-definition imaging, a large 11.6†screen, and a 144-LED ring light
  • Includes a unique 3D rotary attachment which allows you to view object from various angles
  • 0.7X-5X zoom magnification is ideal for dissection, soldering, and general inspection, and detents at key magnifications ensure ease and consistency
  • Real-time, high-definition images are displayed on the 11.6†screen with superb clarity and accurate colors
  • The large base provides stability as well as an ample work surface, while symmetrical focusing knobs provide a large travel range to suit various objects
  • A 144-LED ring-light can be quickly attached or detached as needed, and illuminates subjects with low-heat, daylight-balanced light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.