DM756 8.3MP USB All-in-One Digital Microscope 0.7X-5.6X Magnification w/Zoom Optics on Table Stand

  • Mfr # DM756U8-TS

  • Zoro # G316323180


product price: $932.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM756U8-TS
Zoro #
G316323180
UPC #
-
Country of Origin
China

Description

DM756 Series 8.3MP USB All-in-One Digital Microscope 0.7X-5.6X Magnification with Zoom Optics on Table Stand. A Revolutionary Design The DM756 line of digital microscopes offers a new level of functionality and convenience. These all-in-one digital imaging solutions are available with USB, Wi-Fi, or HDMI connectivity to suit any workflow, with the ability to view and capture live video and photos. The sleek design is both attractive and functional, and can be used with our most popular table stands, boom stands, and articulating arms. Best of all, the microscopes use a modular design with multiple magnification and illumination options so you can customize them to suit your needs. This 8.3MP USB model combines ultra-high definition digital imaging with the precision optics of the DM756 series. Connect the microscope to your desktop or notebook computer to start working with this powerful microscopy system requires additional powered USB port. Our professional software allows you to view live images on your computer, and capture photos and videos in multiple formats. Use the expansive set of measurement and notation tools, or the real-time stitching and focus-stacking functions to capture incredibly detailed images. Modular Optics The amazing utility of this microscope begins with its optics. At its core is a 0.7X-5.6X continuous optical zoom. This allows you to quickly adjust the level of detail as needed. By default, the microscope is equipped with a 1X objective lens with a considerable 80mm working distance. A range of additional objective lenses are available to cover different magnifications and working distances. For even greater flexibility, an RMS lens adapter is also available to mount traditional microscope objective lenses. Out of the box, the DM0756 provides 0.7X-5.6X optical magnification using the 1X objective lens. The objective lens can be replaced by one of several optional lenses ranging in magnification from 0.5X to 2X. This will decrease or increase the overall magnification range, as well as changing the working distance between the microscope and the subject. Illumination The microscope is equipped with an LED ring-light for cool, even illumination. Since the illuminator is attached to the microscope, the light will always be where you need it. 60 individual LEDs blanket the subject with light, daylight-balanced at 6500K for ideal imaging. Following the theme of modularity, the ring-light uses magnetic coupling so it can be effortl


  • 0.7X-5.6X zoom magnification range
  • Part of our DM756 line of modular digital microscopes, providing a new level of functionality and convenience
  • 8.3MP digital imaging using USB 2.0 for optimal compatibility and simplicity
  • Includes our professional microscopy software for capturing photos and videos, with advanced editing and measurement tools
  • 60-LED ring-light uses magnetic coupling for effortless attachment and removal
  • Includes a table stand to provide fundamental support and focusing ability. Its large base provides stability along with a sturdy work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.