Zoro Homepage

Dry Darkfield Condenser for B660, B690, T660 & T690 Microscopes

  • Mfr # DK-DRY200

  • Zoro # G216361442


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-DRY200
Zoro #
G216361442
UPC #
-
Country of Origin
China

Description

Dry Darkfield Condenser for B660, B690, T660 & T690 Series Microscopes. The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis. This is a darkfield condenser designed for dry use with lower magnifications. The 0.9 maximum numerical aperture will accommodate lower-magnification objective lenses with numerical apertures up to 0.9. However, it is recommended to use objective lenses with numeical apertures below 0.7 for true darkfield. For magnifications above 40X, it is recommended to use the oil condenser. This condenser is designed to work with compound microscopes with a 37mm front-mount condenser holder. Compatible models include: B660, B690, T660, T690, FM690 Condenser Compatibility Condenser Mount front mount Mounting Diameter 37mm Model Compatibility B660, B690, T660, T690, FM690 Condenser Specifications Numerical Aperture 0.7-0.9 Immersion Medium none Centerable Optics No


  • This is a high quality dry darkfield condenser for AmScope B660, B690, T660 & T690 series compound microscopes.
  • Darkfield Condenser: Dry
  • Mounting Size: 37mm
  • NA: 0.9
  • Shipping Weight: 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.