Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry & Oil Darkfield Condenser Set for 490 Compound Microscopes

  • Mfr # DK-SET-100

  • Zoro # G416361822


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK-SET-100
Zoro #
G416361822
UPC #
-
Country of Origin
China

Description

Dry & Oil Darkfield Condenser Set for 490 Series Compound Microscopes. The darkfield condenser allows you to render detail in specimens that would otherwise be transparent. Using principles of light-diffraction to suppress field-illumination, the condenser illuminates edges of cells, microorganisms, and other objects. This is particularly useful for live blood analysis. The dry condenser works with objective lenses with numerical apertures below 0.9, including most lenses up to 40X. For higher magnifications, the oil condenser provides optimal brightness and contrast. By placing immersion oil between the oil condenser and the specimen slide, high numerical apertures can be achieved with maximum brightness. Objective lenses designed for darkfield, such as those with iris-control like our PA100X-IRIS, are recommended for high magnifications. These condensers are designed to work with compound microscopes with a 37mm bottom-mount condenser holder. Compatible models include: B340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600 Condenser Compatibility Condenser Mount Bottom mount Mounting Diameter 37mm Model Compatibility B340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600 Condenser Specifications Dry Numerical Aperture 0.7-0.9 Immersion Medium none Condenser Specifications Oil Numerical Aperture 1.25-1.36 Immersion Medium oil


  • Darkfield condensers allow you to render detail in specimens that would otherwise be transparent.
  • This set includes a dry darkfield condenser for lower magnifications, and an oil darkfield condenser for higher magnifications.
  • Compatible models include: B340, T340, B400, T400, B450, T450, B460, B490, T490, B590, T590, B600, T600, B680, T680, M220, M600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.