
Extreme Wide Field 30X Eyepieces 30mm
Mfr # EP30X30E-V203
Zoro # G816351799
product price: $81.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP30X30E-V203
Zoro #
G816351799
UPC #
-
Country of Origin
China
Description
Extreme Wide Field 30X Eyepieces 30mm. These are a pair of brand new extreme widefield high-eyepoint 30mm WF30X microscope eyepieces with extreme wide field of view. They are Achromatic International DIN/JIS standard size with outside diameter of 30 mm. Give your microscope a boost with greater power & clarity at a fraction of cost. Features & Specifications: 30X Magnification Power 9mm Super Wide Field of View 30mm Mounting Size in diameter High Eye-point Design
- 30X Magnification Power
- Extreme Wide Field of View
- 30mm Mounting Size (in diameter)
- High Eye-point Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.