Zoro Homepage

Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes

  • Mfr # AD-TMD

  • Zoro # G904197254


product price: $27.85
/ea

Key Features

Length
8
Height
4
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-TMD
Zoro #
G904197254
UPC #
840979110313
Country of Origin
China

Dimensions

Length
8
Height
4
Width
6

Details

Item
adapter

Description

Easily mount your mobile phone to your microscope's eyepiece for capturing large field of view images of what you're seeing in your microscope or telescope! Compatible with a wide range of mobile devices (Apple, Samsung, LG, etc), the padded bracket can expand or contract to fit any size, allowing a wide variety of mobile devices to be used. Attaches to any microscope eyepiece with an outer diameter 23.2mm or larger, creating a mount that is compatible with almost any standard microscope or telescope on the market.


  • Easily mount your mobile device to your microscope or telescope's eyepiece (23.2mm outer diameter or larger)
  • Flexible design is compatible with most mobile phones on the market
  • Capture quality image of what you're seeing through your eyepieces on your microscope/telescope with ease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.