FM820 Epi-fluorescence Trinocular Compound Microscope 40X-1000X w/1.4MP Cooled Monochrome CCD Camer

  • Mfr # FM820T-MF143

  • Zoro # G316354924


product price: $11,733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM820T-MF143
Zoro #
G316354924
UPC #
-
Country of Origin
China

Description

FM820 Series Epi-fluorescence Trinocular Compound Microscope 40X-1000X Magnification with 1.4MP Cooled Monochrome CCD Camera. The FM820T is an upright fluorescence microscope with transmitted and reflected lighting, and a six-filter turret. The microscope is built around an infinity-corrected optical system with a wide magnification range, and Koehler diascopic and episcopic illumination. The powerful 100W, wide-spectrum, mercury-vapor episcopic illuminator uses a rotary filter-selector which can house up to six fluorescence filter-blocks; already included are ultraviolet, violet, blue, and green excitation blocks. The sub-stage illuminator uses a 30W halogen lamp with field-lens and diaphragm for even, high-contrast lighting. Viewing Head The microscope's head is designed for precision and comfort. The super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification. Compensation-free Siedentopf interpupillary adjustment allows any user to properly align the oculars without readjusting focus. For users with astigmatism or asymmetrical vision, the left ocular can be adjusted to fine-tune focus. The photo port is equipped with a 23mm tube for attaching cameras with compensating lenses, and is height-adjustable to match focus with the eyepieces. The port is compatible with our YX series C-mount adapters which can attach directly to C-mount cameras without a compensating lens - ideal for 1" format sensors. The head is set to a 30° incline which is ideal for viewing from a standing position, and it can be rotated 360°. OpticsThe infinity-corrected optical system eliminates optical errors when using filters and other in-line components, ensuring highly precise images. The quintuple objective turret provides instant access to 5 magnification levels. This allows you to efficiently move through magnifications from 40X to 1000X. The turret's reversed orientation provides more working room above the stage. These high-quality lenses are achromatically corrected to improve resolution and color accuracy, with planatic flat-field correction to provide edge-to-edge sharpness. The Stage The 2-layer mechanical stage provides smooth and precise movement for examination of specimen slides, with a large translation range for viewing larger samples. The stage's low-position controls are conveniently placed near the coaxial focus knobs for a streamlined workflow. Examining specimen slides is intuitive and precise for users at any


  • 40X to 1000X magnification range using a reversed quintuple lens turret for five unique settings.
  • A scalable epi-fluorescence microscope for laboratories and universities with wide-spectrum 100W mercury HBO arc-lamp and four turret-mounted filter blocks
  • Includes ultraviolet, violet, blue, and green excitation filter blocks for popular fluorochromes
  • A robust, high-performance microscope with superior optics and mechanical design
  • Super-widefield optics provide a larger field-of-view so you can see more specimen at any magnification
  • The infinity-corrected optical system reduces distortion and improves color accuracy.
  • The Koehler illumination system provides centered, evenly-distributed lighting with a field aperture for maximum contrast and definition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.